3516 - 3'' X 5'' 16 Gauge Safety Plate

LH Dottie

  • $1.45 (Each)
  • $1.45 (Each)

  • $145.34 (Per 100)
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
3516
Manufacturer
LH Dottie
Manufacturer's Part Number
3516
Description
3'' X 5'' 16 Gauge Safety Plate
Safety Plate, Steel, Rectangular, 5 In Length, 3 In Width, 16 Ga (Thickness) Height, 0.27 LB/Ea
Slang Terms
Cable Protector, Nail-On Safety Plate, Stud Plate, Safety Plate
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131606 - Wire guard nail plate
UPC/GTIN
781002141204 / 00781002141204
Weight per unit
0.0023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.45 (Each)
Carton
$145.34 (Per 100)
Resources
Images
 
 
3516 - Small Image
 
3516 - Large Image
 
3516 - Large Image
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
Steel
Shape
Rectangular
Dimensions and Weight
Width
3 in
Height
16 ga (Thickness)
Length
5 in
Thickness
16
Size
3 x 5
Descriptions
Description
3'' X 5'' 16 GAUGE SAFETY PLATE
Special Features
Nail Sharp Points;Easy to Install
Product Type
Safety Plate
Long Description
Safety Plate, Steel, Rectangular, 5 in Length, 3 in Width, 16 ga (Thickness) Height, 0.27 lb/EA
Features
Steel safety plates are affixed to the face of 2” x 4” members to protect utility pipes and to prevent nails from penetrating into hidden live wires (NMC cable) which may be running through notches or through drilled holes in the stud.
Short Description
3" x 5" Safety Plate, Steel
extra long description
DOTTIE 3516 3" X 5" Safety Plates 1
Also Known As...
Cable Protector
Nail-On Safety Plate
Stud Plate
Safety Plate
Additional Information
package quantity
100 CT
Made in USA
yes
for use with
Utility Pipe
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
3516
GTIN
00781002141204
UPC
781002141204
Taxonomies, Classifications, and Categories
Type
Steel Safety Plate
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.27 lb/EA
Weight per each
0.0023
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat