DD210R - Portable Cable Dispenser

LH Dottie

  • $371.76 (Each)
  • $371.76 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DD210R
Manufacturer
LH Dottie
Manufacturer's Part Number
DD210R
Description
Portable Cable Dispenser
Portable Cable Dispenser, 2 X 4 In. Size, 45 LB. Capacity
Slang Terms

Suggest a New Term
Categories
Tools - Retractable Cable Reels Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
24102008 - Portable reel holders
UPC/GTIN
781002241805 / 00781002241805
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$371.76 (Each)
Resources
Images
 
 
DD210R - Small Image
 
DD210R - Large Image
Other Links
 
 
DD210R - Other
Brochures
 
 
DD210R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2 x 4
Descriptions
Product Type
Portable Cable Dispenser
Description
PORTABLE CABLE DISPENSER
extra long description
DOTTIE DD210R Portable Cable Dispen
Long Description
Portable Cable Dispenser, 2 x 4 in. Size, 45 lb. capacity
Special Features
Features: Fused Powder Coated Yellow for Durability & High Visibility
Manufacturer Information
Manufacturers Part Number
DD210R
Brand
LH DOTTIE
GTIN
00781002241805
UPC
781002241805
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Portable Cable Dispenser
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Capacity
45
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat