PH75B - 3/4'' Conduit Hanger W/Hex Nut/Bolt

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH75B
Manufacturer
LH Dottie
Manufacturer's Part Number
PH75B
Description
3/4'' Conduit Hanger W/Hex Nut/Bolt
Conduit Hanger, 18 Ga Thickness, Steel Material, Zinc Plated Finish, 3/4 In. Pipe Size, 1/4-20 X 1-1/4 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Emt Fitting Tools & Accessories
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781002283225 / 00781002283225
Weight per unit
6.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PH75B - Small Image
 
PH75B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
18
Size
3/4 In Pipe, 3/4 IN EMT
Descriptions
Long Description
Conduit Hanger, 18 GA thickness, Steel material, Zinc Plated Finish, 3/4 in. pipe size, 1/4-20 x 1-1/4 in. bolt size
Special Features
Assembled with 1/4-20 X 1-1/4 IN combo round head screws and hex nuts
Description
3/4'' CONDUIT HANGER W/HEX NUT/BOLT
Product Type
3/4" Conduit Hangers With Bolts
extra long description
DOTTIE PH75B 3/4" Conduit Hangers w
Additional Information
Number of Holes
1
Bolt Size
1/4-20 x 1-1/4
Pipe Size
3/4
Manufacturer Information
Manufacturers Part Number
PH75B
Brand
LH DOTTIE
GTIN
00781002283225
UPC
781002283225
Taxonomies, Classifications, and Categories
Type
CONDUIT HANGER
Packaging
Weight per each
6.12
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Used for Supporting Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat