RC4 - 5/16''-18 Rod Coupling Nut

LH Dottie

  • $0.73 (Each)
  • $0.73 (Each)

  • $36.72 (Per 50)

  • $73.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RC4
Manufacturer
LH Dottie
Manufacturer's Part Number
RC4
Description
5/16''-18 Rod Coupling Nut
Rod Coupling, Steel Material, Zinc Plated Finish, 5/16 X 7/8 In. Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31163016 - Rod coupling
UPC/GTIN
781002173007 / 00781002173007
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.73 (Each)
Carton
$36.72 (Per 50)
Resources
Images
 
 
RC4 - Small Image
 
RC4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
5/16 x 7/8
Length
7/8
Descriptions
Description
5/16''-18 ROD COUPLING NUT
Long Description
Rod Coupling, Steel material, Zinc Plated Finish, 5/16 x 7/8 in. Size
Special Features
Features: Used to Couple Threaded Rod for Extended Lengths
Product Type
5/16-18 X 7/8 Rod Couplings Zinc Plated
extra long description
DOTTIE RC4 5/16-18 X 7/8 Rod Coupli
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002173007
UPC
781002173007
Taxonomies, Classifications, and Categories
Type
Rod Coupling
Category Description
FASTENERS
Packaging
Weight per each
0.048
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat