RTTP6040 - 7/8''/1-1/8'' Tip Bit Set

LH Dottie

  • $286.26 (Each)
  • $286.26 (Each)
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
RTTP6040
Manufacturer
LH Dottie
Manufacturer's Part Number
RTTP6040
Description
7/8''/1-1/8'' Tip Bit Set
Tip Bit, 6, 5, 8 Drill Stages, 1/4, 1/4, 1/4 In. Minimum Drill Diameter, 1/2, 7/8, 1-1/8 In. Maximum Drill Diameter, M2 High Speed Steel Material, Cobalt Titanium Coated Finish, 7/8, 1-1/8 In. Size, 1/4 In. Shank Diameter, Hex Shank Type
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
781002812142 / 00781002812142
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$286.26 (Each)
Resources
Images
 
 
RTTP6040 - Small Image
 
RTTP6040 - Large Image
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
M2 High Speed Steel
Material, Color, and Finish
Finish
Cobalt Titanium Coated
Dimensions and Weight
Size
7/8, 1-1/8
Descriptions
Description
7/8''/1-1/8'' TIP BIT SET
Long Description
Tip Bit, 6, 5, 8 drill stages, 1/4, 1/4, 1/4 in. minimum drill diameter, 1/2, 7/8, 1-1/8 in. maximum drill diameter, M2 High Speed Steel material, Cobalt Titanium Coated finish, 7/8, 1-1/8 in. Size, 1/4 in. shank diameter, Hex shank type
Special Features
Features: Tri-Cut Tip Cuts Smoother, Faster And Cooler, "Plier Tite" Tip Fit
Product Type
7/8", 1-1/8" Base, 3 Tips & Pouch - Tip Bits
extra long description
DOTTIE RTTP6040 7/8", 1-1/8" Base,
Additional Information
Shank Diameter
1/4
included
1/4 - 1/2 IN Extra Tip, 1/4 - 7/8 IN Base And Tip, 1/4 - 1-1/8 IN Base And Tip
Shank Type
HEX
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RTTP6040
GTIN
00781002812142
UPC
781002812142
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Tip Bit
Packaging
Weight per each
0.55