URD4040402BK3000 - Urd 4/0-4/0-4/0-2

DRA

  • $4.74 (Each)
  • $4.74 (Each)

  • $4,742.86 (Per 1,000)
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
URD4040402BK3000
Manufacturer's Part Number
URD4040402BK3000
Description
Urd 4/0-4/0-4/0-2
Direct Burial Wire, Black, 4/0-4/0-4/0-2 Awg Conductor Size, Made In Usa, 3000 FT Overall Length, Carton Package Type, 1.4 LB/Ea Weight
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
85858899987
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$4.74 (Each)
Carton
$4.74 (Each)
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
Conductor Size
4/0-4/0-4/0-2 AWG
Descriptions
Product Type
Direct Burial Wire
Long Description
Direct Burial Wire, Black, 4/0-4/0-4/0-2 AWG Conductor Size, Made in USA, 3000 ft Overall Length, Carton Package Type, 1.4 lb/EA Weight
Short Description
Direct Burial Wire, 4/0-4/0-4/0-2 AWG, 3000 ft, Black
Description
URD 4/0-4/0-4/0-2
Additional Information
Made in USA
yes
Manufacturer Information
Brand
PRYSMIAN CABLES AND SYST
Manufacturers Part Number
URD4040402BK3000
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Package Type
Carton
Weight per each
0