15W47 - Watertite Connector Nema 5-15R

Woodhead

  • $39.23 (Each)
  • $39.23 (Each)

  • $196.15 (Per 5)
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
15W47
Manufacturer
Woodhead
Manufacturer's Part Number
15W47
Description
Watertite Connector Nema 5-15R
Watertite Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 4.00 In Length, #18 to #10 Awg Wire Size, Vapor and Water Resistant, 186.426 G
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788711023 / 00786788711023
Weight per unit
0.411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.23 (Each)
Standard Packaging
$196.15 (Per 5)
Resources
Images
 
 
15W47 - Large Image
 
15W47 - Small Image
 
15W47 - Large Image
Specifications Sheets
 
 
15W47 - Specification Sheet
Attachments
 
 
15W47 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Nickel-plated Brass (Plug Blades and Connector Contacts);NEoTEX(R) Paracril OZO rubber (Outer Housing and Grommet);Stainless Steel (Face Screws);Nylon (Face Insert);Brass (Wire Saddle Clamp)
Terminal Type
Screw
Wire Size
#18 to #10 AWG
Voltage Rating
125
amperage rating
15.0A
Poles
2
Material, Color, and Finish
Color
Yellow
Finish
Nickel Plated (Plug Blades and Connector Contacts)
Dimensions and Weight
Length
4.00 in
Descriptions
Description
WATERTITE CONNECTOR NEMA 5-15R
Product Type
Watertite Plug
Long Description
Watertite Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 4.00 in Length, #18 to #10 AWG Wire Size, Vapor and Water Resistant, 186.426 g
Features
Woodhead Watertite Wet-Location Wiring Devices set the standard for the roughest, wettest and most abrasive environments while meeting NEMA type 4, 4X, 6, 6P, IP65, IP66, and IP67 standards.Electrical connections that are exposed to harsh environments both indoor and outdoor require a watertight connection to eliminate or reduce the risk of electrical shock. The Woodhead Watertite product line is the first in the industry allowing for a totally integrated watertight safety system with robust enclosures, pl
Short Description
Watertite Plug, 15 A, 125 V, Yellow, #18 to #10 AWG Wire Size
Special Features
Multiple Seal Plug/Connector Interface Keeps Out Contaminants;Floating Blade Construction Provides Self-Alignment, And A Better Mechanical And Electrical Connection Minimizing Wear And Heat Generation;Transparent Wiring Guide to Verify All Wire Strands Are In Place Before Securing Wire
extra long description
WOOD 15W47 WATERTITE CONNECTOR NEMA
Additional Information
Resistance Properties
Vapor and Water Resistant
package quantity
1 CT;5 PK
Standards Met
UL File No.: E10176;CSA File No.: LR6837
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
15W47
sub brand
Watertite Extreme
GTIN
00786788711023
UPC
786788711023
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight
186.426 g
Weight per each
0.411
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Industrial
nema rating
NEMA 4/4X/6/6P;5-20P;5-15R
environmental conditions
IP69K
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat