-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- BMM6031SQ
- Manufacturer
- Edison Fuses
- Manufacturer's Part Number
- BMM6031SQ
- Description
-
Midget Fuse Block W/Screw & QC - 1 Pole
Fuse Block, Screw Connection Type, 30 A Current Rating, Supplementary 13/32" X 1-1/2" (10X38MM) Fuses For Use With, 1-1/2 X 13/32 In;10 X 38 MM Fuse Size, Midget Fuse Type, Cover Includes, Thermoplastic (Base);Thermoplastic (Cover);Tin Plated Bimetallic Copper (Clip);Tin Plated Bimetallic Copper (Terminal);Zinc Plated Steel (Screws and Pressure Plate) Material, Din Rail Mount;Panel Mount, 1 - Poles, -40 to +120 °C Operating Temperature Range, 3.7 In;95 MM Overall Height, 0.8 In;20 MM Overall Length, 1.3 In
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Accy, Fuseholders & Fuseblocks -
Fuseholders & Fuseblks
Mark as Incorrect
Suggest a New Category
- Classification
-
Midget Fuses
- UNSPSC
-
-
- UPC/EAN/GTIN
-
051712486446
- Weight per unit
-
0.065 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$8.68 (Each)
-
Standard Packaging
-
$130.20 (Per 15)
- Resources
-
- Images
-
-
-
BMM6031SQ
- Small Image
-
-
BMM6031SQ
- Large Image
- Specifications Sheets
-
-
-
BMM6031SQ
- Specification Sheet
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Current Rating
-
30 A
- Voltage Rating
-
600 V
- Wire Size
-
10 to 18 AWG
- Material
-
Thermoplastic (Base);Thermoplastic (Cover);Zinc Plated Steel (Screws and Pressure Plate);Tin Plated Bimetallic Copper (Terminal);Tin Plated Bimetallic Copper (Clip)
- Dimensions and Weight
-
- Overall Length
-
0.8 in;20 mm
- Descriptions
-
- Product Type
-
Fuse Block
- Long Description
-
Fuse Block, Screw Connection Type, 30 A Current Rating, Supplementary 13/32" x 1-1/2" (10x38mm) Fuses For Use With, 1-1/2 x 13/32 in;10 x 38 mm Fuse Size, Midget Fuse Type, Cover Includes, Thermoplastic (Base);Thermoplastic (Cover);Tin Plated Bimetallic Copper (Clip);Tin Plated Bimetallic Copper (Terminal);Zinc Plated Steel (Screws and Pressure Plate) Material, DIN Rail Mount;Panel Mount, 1 - Poles, -40 to +120 °C Operating Temperature Range, 3.7 in;95 mm Overall Height, 0.8 in;20 mm Overall Length, 1.3 in
- Features
-
Modular style fuse blocks for use with supplementary 13/32” x 1-1/2” (10x38mm) fuses. These new Bussmann fuse blocks contain multiple features to add versatility, reduce labor and enhance safety of any panel design. 1-, 2-, 3-pole units factory assembled. Single-pole units snap together to create desired number of poles.
- Short Description
-
Fuse Block, 30 A, 0.8 in (L)
- Special Features
-
Available in 1-, 2- and 3-Pole Configurations to Meet Stocking Requirements;Blocks are Fully Modular with a Snap-Together Design that Provides Tool-Less Assembly Of Multiple Pole Blocks At Point-Of-Use to Reduce Inventory and Save Assembly Time and Labor;Din-Rail and Panel Mount Versatility Allows One Product to Be Used for Multiple Applications, Lowering Inventory Cost. Compact Footprint Consumes Minimal Panel Space;Optional See-Through Cover Enhances Safety with Ip20 Finger-Safe Protection, Lockout/Tagou
- Description
-
MIDGET FUSE BLOCK W/SCREW & QC - 1 POLE
- Additional Information
-
- Fuse Type
-
Midget
- Fuse Size
-
1-1/2 x 13/32 in;10 x 38 mm
- Mounting Type
-
DIN Rail Mount;Panel Mount
- Connection Type
-
Screw
- for use with
-
Supplementary 13/32" x 1-1/2" (10x38mm) Fuses
- Operating Temperature Range
-
-40 to +120 °C
- includes
-
Cover
- Standards Met
-
UL Recognized E14853 - IZLT2;CSA Certified 47235-6225-01;CE Certified;RoHS Compliant;Conflict Mineral Free;REACH Declaration Available Upon Request
- package quantity
-
1 ct
- Overall Width
-
1.3 in;33 mm
- Overall Height
-
3.7 in;95 mm
- Manufacturer Information
-
- Manufacturers Part Number
-
BMM6031SQ
- Brand
-
Edison Fuses
- Taxonomies, Classifications, and Categories
-
- Category Description
-
MIDGET FUSES
- Availability
-
- Status
-
Inactive
- Packaging
-
- Weight per each
-
0.065
- Carton
-
1
- Package
-
15
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.