C212W - 2-Entr Chime Kit

Edwards

  • $20.82 (Each)
  • $20.82 (Each)

  • $249.84 (Per 12)

In-Stock: 16 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C212W
Manufacturer
Edwards
Manufacturer's Part Number
C212-W
Description
2-Entr Chime Kit
Builder Chimes Kit, Non-Illuminated Pushbutton, White, 0.625 A, 16 V Ac, 2 In Length, 7-1/4 In Width, 4-3/8 In Height, 1.9 LB/Ea
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
46171605 - Door chimes
UPC/GTIN
782640200292 / 00782640200292
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.82 (Each)
Standard Packaging
$249.84 (Per 12)
Stock Availability
Edmond
0 (Find nearest stock)
Oklahoma City
0
All Stores
16
Resources
Images
 
 
C212W - Large Image
Attachments
 
 
C212W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.625 A
Voltage Rating
16 V ac
Material, Color, and Finish
Color
White
Housing Material
Plastic
Dimensions and Weight
Height
4-3/8 in
Length
2 in
Width
7-1/4 in
Size
7.25W x 4.375H x 2.0D inch
Descriptions
extra long description
EDW C212-W CHIME KIT
Description
2-ENTR CHIME KIT
Product Type
Builder Chimes Kit
Long Description
Builder Chimes Kit, Non-illuminated Pushbutton, White, 0.625 A, 16 V ac, 2 in Length, 7-1/4 in Width, 4-3/8 in Height, 1.9 lb/EA
Features
Edwards Builders Chime Kits consist of an Edwards two entrance chime, a 16V transformer, and two pushbuttons (option of either illuminated or non-illuminated).
Short Description
Builder Chimes Kit, Non-illuminated, White, 16 VAC
Special Features
Power Rating 12 VA
Additional Information
Button Type
Non-illuminated Pushbutton
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
C212-W
Brand
Edwards
GTIN
00782640200292
UPC
782640200292
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Two Entrance Kit
Packaging
Weight
1.9 lb/EA
Weight per each
1.9
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Apartment;Condominium;Home;Office
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
1 View Store

* All prices subject to change.

Begin Live Chat