SP10541MED - 105W 120V Spiral 4100K Medium Base Lamp

Eiko

  • $50.52 (Each)
  • $50.52 (Each)
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
SP10541MED
Manufacturer
Eiko
Manufacturer's Part Number
SP105/41/MED
Description
105W 120V Spiral 4100K Medium Base Lamp
Compact Fluorescent Lamp, E26 Medium Screw Base, 80, 10000 H Average Life, 4100 K, 120 V, 105 W, 7000 LM Brightness (Lumens), Non Dimmable, 4.02 In Diameter, 10.75 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
031293811844 / 00031293811844
Weight per unit
1.487 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.52 (Each)
Resources
Images
 
 
SP10541MED - Large Image
 
SP10541MED - Small Image
 
SP10541MED - Large Image
Attachments
 
 
SP10541MED - Specification Sheet
Specifications Sheets
 
 
SP10541MED - Specification Sheet
Other Links
 
 
SP10541MED - Other
 
SP10541MED - Other
Brochures
 
 
SP10541MED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
105 W
Voltage Rating
120 V
Material, Color, and Finish
Base Type
E26 Medium Screw
Color Rendering Index
80
color temperature
4100 k
color rendering index (cri)
>80
Color
K
Dimensions and Weight
Diameter
4.02 in;102 mm
Length
10.75 in;273 mm
Descriptions
Product Type
Compact Fluorescent Lamp
Description
105W 120V SPIRAL 4100K MEDIUM BASE LAMP
extra long description
EIKO SP105/41/MED 4100K 105W 120V S
Long Description
Compact Fluorescent Lamp, E26 Medium Screw Base, 80, 10000 h Average Life, 4100 K, 120 V, 105 W, 7000 lm Brightness (Lumens), Non Dimmable, 4.02 in Diameter, 10.75 in Length
Features
Not for use with dimmers, electronic timers, photocells, motion/occupancy sensors, or in totally enclosed fixtures. Use in dry locations only. Use in open socket type fixtures only.
Short Description
Compact Fluorescent Lamp, 105 W, E26 Medium Screw, 10000 h Life, CRI 80
Special Features
For Integral Ballast;For Open Socket type Fixture
Additional Information
average life
10000 h
Brightness (Lumens)
7000 lm
Standards Met
UL Listed;CSA Certified;TCLP Compliant;cULus Listed
package quantity
1 PK
lumens
7000 (Initial)
Base
Medium Screw (E26)
Manufacturer Information
Brand
EIKO LTD.
Manufacturers Part Number
SP105/41/MED
GTIN
00031293811844
UPC
031293811844
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Spiral Lamp
Packaging
Weight per each
1.487
Carton
1
Uses, Certifications, and Standards
Application
Dry Location
standard
cULus,IMERC,TCLP
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat