559650 - 1 3/8" Insulator

Nvent Eriflex

  • $1.64 (Each)
  • $1.64 (Each)

  • $41.00 (Per 25)
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
559650
Manufacturer
Nvent Eriflex
Manufacturer's Part Number
559650
Description
1 3/8" Insulator
Low Voltage Insulator, Imperial , 1.375IN , 1 3/4IN Hex Width, 2.02IN , 3/8 Unc
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121721 - Electrical insulators
UPC/GTIN
782856579410 / 00782856579410
Weight per unit
0.208 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.64 (Each)
Standard Packaging
$41.00 (Per 25)
Resources
Images
 
 
559650 - Small Image
 
559650 - Large Image
Attachments
 
 
559650 - Specification Sheet
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
750 VAC
Material
Electrogalvanized Fiberglass Reinforced Thermalset Unsaturated Polyester, Steel
Dimensions and Weight
Length
1-3/8 INCH
Diameter
1.43 Inch
Descriptions
Description
1 3/8" INSULATOR
Product Type
Insulator
Long Description
INSULATOR, STAND OFF TYPE; ELECTROGALVANIZED FIBERGLASS REINFORCED THERMALSET UNSATURATED POLYESTER, STEEL MATERIAL; 1-3/8 INCH; UL (CANADA AND US), CSA APPROVAL; 750 VAC VOLTAGE RATING; 1.43 INCH DIAMETER; 2300 LB TENSILE STRENGTH; ERIFLEX[R] BRAND
extra long description
STAND OFF TYPE; ELECTROGALVANIZED FIBERGLASS REINFORCED THERMALSET UNSATURATED POLYESTER, STEEL MATERIAL; 1-3/8 INCH; UL (CANADA AND US), CSA APPROVAL; 750 VAC VOLTAGE RATING; 1.43 INCH DIAMETER; 2300 LB TENSILE STRENGTH; ERIFLEX[R] BRAND; ROHS COMPLIANT; THREAD SIZE 3/8 INCH-16 TPI; THREAD DEPTH 3/8 INCH; HEX WIDTH 1-3/4 INCH; TEMPERATURE RATING -40 TO 266 DEG F; FLAMMABILITY RATING UL 94V-0; INCLUDES (1) ELECTRO ZINC PLATED INSERT
Commodity Description
GROUND RODS & GROUNDING SYSTEMS
Additional Information
ROHS Compliant; Thread Size 3/8 Inch-16 TPI; Thread Depth 3/8 Inch; Hex Width 1-3/4 Inch; Temperature Rating -40 to 266 Deg F; Flammability Rating UL 94V-0; Includes (1) Electro Zinc Plated Insert
Additional Information
Tensile Strength
2300 LB
Manufacturer Information
Manufacturers Part Number
ISO13838
Brand
Hoffman
GTIN
00782856579410
UPC
782856579410
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
STAND OFF
Packaging
Weight per each
0.208
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL (CANADA AND US), CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat