6101WB - 6" White Metal Baffle Straight W/2 White Rings

Halo

  • $7.51 (Each)
  • $7.51 (Each)
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
6101WB
Manufacturer
Halo
Manufacturer's Part Number
6101WB
Description
6" White Metal Baffle Straight W/2 White Rings
Metal Tapered Baffle With Ring, White, Recessed Mount, 8.6 In Length, 8.3 In Width, 6.0 In Height, 0.36 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083743476 / 00080083743476
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.51 (Each)
Resources
Images
 
 
6101WB - Large Image
 
6101WB - Small Image
 
6101WB - Large Image
Attachments
 
 
6101WB - Specification Sheet
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
Plastic
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Length
8.6 in
Width
8.3 in
Height
6.0 in
Diameter
6 INCH
Size
8.5 IN Length 8.5 IN Width 2.813 IN Height
Descriptions
Product Type
Baffle Trim
Step Plastic Baffle
Metal Tapered Baffle With Ring
Long Description
Metal Tapered Baffle With Ring, White, Recessed Mount, 8.6 in Length, 8.3 in Width, 6.0 in Height, 0.36 lb
Features
6" Straight metal baffle with two rings narrow and wide.
Short Description
Metal Tapered Baffle With Ring, Metal, White
Description
6" WHITE METAL BAFFLE STRAIGHT W/2 WHITE RINGS
extra long description
CLS 6101WB 6" WH METAL STRAIGHT BAF
Special Features
Metal baffle for large diameter BR40, PAR38, BR30 and PAR30 lamps
Construction
N/A
Additional Information
for use with
Recessed Downlighting
Mounting Type
Recessed Mount
Fixture Type
Trim
Manufacturer Information
sub brand
Halo(TM)
Manufacturers Part Number
6101WB
Brand
HALO
GTIN
00080083743476
UPC
080083743476
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight
0.36 lb
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
cULus Listed
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat