6102WB - 6" White Metal Baffle Tapered White SLFFLNG Ring

Halo - Recessed

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6102WB
Manufacturer
Halo - Recessed
Manufacturer's Part Number
6102WB
Description
6" White Metal Baffle Tapered White SLFFLNG Ring
"00080083743490|0080083|080083743490|08008374349|74349|6102WB|6"" WH Metal Tapered Baffle, WH SF Ring|Cooper Lighting 6102WB|Cooperlighting 6102WB|Eaton / Cooper Lighting 6102WB|Eaton Cooper Lighting 6102WB|Eeton Cooper Lighting 6102WB|Halo - Cooper Lighting 6102WB|Halo - Recessed 6102WB"
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
080083743490 / 00080083743490
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
8.25 IN Length 8.0 IN Width 2.5 IN Height
Diameter
6 INCH
Descriptions
Product Type
6" WH Metal Tapered Baffle, WH SF Ring
Description
6" WHITE METAL BAFFLE TAPERED WHITE SLFFLNG RING
Long Description
"00080083743490|0080083|080083743490|08008374349|74349|6102WB|6"" WH METAL TAPERED BAFFLE, WH SF RING|Cooper Lighting 6102WB|CooperLighting 6102WB|Eaton / Cooper Lighting 6102WB|Eaton Cooper Lighting 6102WB|Eeton Cooper Lighting 6102WB|HALO - COOPER LIGHTING 6102WB|Halo - Recessed 6102WB"
Special Features
Contoured tapered sides of metal baffle for BR30 and PAR30 lamps
Construction
N/A
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO - RECESSED
Manufacturers Part Number
6102WB
sub brand
6102 Tapered Metal Baffle
GTIN
00080083743490
UPC
080083743490
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.49
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat