6121WH - 6" SHLW FC White RFL, White SF Ring

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6121WH
Manufacturer
Halo
Manufacturer's Part Number
6121WH
Description
6" SHLW FC White RFL, White SF Ring
6" Shallow Full Cone White Reflector, White Self-Flange Ring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083742882 / 00080083742882
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6121WH - Large Image
 
6121WH - Small Image
Attachments
 
 
6121WH - Specification Sheet
Brochures
 
 
6121WH - Brochure
Other Links
 
 
6121WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
7.25 IN Length 7.25 IN Width 4.25 IN Height
Descriptions
extra long description
CLS 6121WH 6" WH SHALLOW FULL REFL.
Description
6" SHLW FC WHITE RFL, WHITE SF RING
Product Type
6" WH Shallow Full Refl., WH SF Ot Ring
Long Description
6" Shallow Full Cone White Reflector, White Self-Flange Ring
Construction
N/A
Special Features
Shallow full cone reflector for A19 and PAR30 lamps
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
6121WH
GTIN
00080083742882
UPC
080083742882
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" 6100 and 6200 Trim
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
N/A
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat