AL3050LPCGY - 34W Led Area LT 5K 3300L Gry 50K HRS W/PC

Halo Outdoor

  • $127.53 (Each)
  • $127.53 (Each)

  • $255.06 (Per 2)
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
AL3050LPCGY
Manufacturer
Halo Outdoor
Manufacturer's Part Number
AL3050LPCGY
Description
34W Led Area LT 5K 3300L Gry 50K HRS W/PC
Led Area and Wall Light, 120 V, 0.821 A @ 120 V, 33.5 W, 84 W (CFL);175 W (Mercury Vapor);300 W (Incandescent), Die-Cast Aluminum, Gray, 5000 K, 3300 LM Brightness (Lumens), Pole Mount;Wall Mount, 50000 H Average Life, Non Dimmable, 13.4 In Length, 9.4 In Width, 7.7 In Height, 5 Yr Warranty, 5.699 LB
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083709977 / 00080083709977
Weight per unit
5.6999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.53 (Each)
Standard Packaging
$255.06 (Per 2)
Resources
Images
 
 
AL3050LPCGY - Small Image
 
AL3050LPCGY - Large Image
 
AL3050LPCGY - Large Image
 
AL3050LPCGY - Large Image
Attachments
 
 
AL3050LPCGY - Specification Sheet
 
AL3050LPCGY - Specification Sheet
Other Links
 
 
AL3050LPCGY - Other
Specifications Sheets
 
 
AL3050LPCGY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.821 A @ 120 V
Material
Die-Cast Aluminum
amperage rating
0.279
Number of Lamps
1
Voltage Rating
120
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
color temperature
5000 k
Color
Gray
Finish
Gray
Style
(blank)
Dimensions and Weight
Length
13.4 in;340 mm
Width
9.4 in;240 mm
Height
7.7 in;196 mm
Descriptions
Product Type
LED Area and Wall Light
Description
34W LED AREA LT 5K 3300L GRY 50K HRS W/PC
Long Description
LED Area and Wall Light, 120 V, 0.821 A @ 120 V, 33.5 W, 84 W (CFL);175 W (Mercury Vapor);300 W (Incandescent), Die-Cast Aluminum, Gray, 5000 K, 3300 lm Brightness (Lumens), Pole Mount;Wall Mount, 50000 h Average Life, Non Dimmable, 13.4 in Length, 9.4 in Width, 7.7 in Height, 5 yr Warranty, 5.699 lb
Features
ALL-PRO’s new patent-pending LED Area and Wall Light combines high performance optics with super bright energy-efficient LEDs. Its rugged user friendly construction has a dusk to dawn photocontrol for night time ON and daytime OFF settings that provides a reliable security solution. This fixture provides larger area coverage than standard 65W CFL, 100W mercury vapor and 200W incandescent area lights while achieving substantial energy and maintenance savings. Perfect for illuminating large areas like barns,
Short Description
LED Area and Wall Light, 0.821 A @ 120 V, 33.5 W
Special Features
UV Stable Acrylic Lens;Over 13 Years of Maintenance-Free Leds with Lifespan of 50000 hours
extra long description
ETNCL AL3050LPCGY LED AREA LIGHT, 3
Additional Information
Total Wattage
33.5 W
Equivalent Wattage
84 W (CFL);175 W (Mercury Vapor);300 W (Incandescent)
Brightness (Lumens)
3300 lm
average life
50000 h
Mounting Type
Pole Mount;Wall Mount
Standards Met
ECCN:EAR99NLR
Warranty
5 yr
package quantity
1 PK;2 CT
Manufacturer Information
Brand
Halo Outdoor
Manufacturers Part Number
AL3050LPCGY
sub brand
AL3050LPC Series
GTIN
00080083709977
UPC
080083709977
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
DUSK TO DAWN
Availability
Manufacturer Status
Inactive
Packaging
Weight
5.699 lb
Weight per each
5.6999
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Barns;Side Roads;Pathways;Security Lighting
standard
cULus Listed - Wet Location;40 Degree C Ambient Temperature Rating
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat