APCH7R - Emergency/Exit Combo Remote Capacity

All-Pro Emergency

  • $83.85 (Each)
  • $83.85 (Each)

  • $670.80 (Per 8)
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
APCH7R
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APCH7R
Description
Emergency/Exit Combo Remote Capacity
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 3.6 V DC, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 In Depth, 16-9/16 In Length, 8-1/4 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, 2 Lamps, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111707 - Combo light unit exit
UPC/GTIN
080083567171 / 00080083567171
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.85 (Each)
Standard Packaging
$670.80 (Per 8)
Resources
Images
 
 
APCH7R - Large Image
 
APCH7R - Small Image
 
APCH7R - Large Image
Attachments
 
 
APCH7R - Specification Sheet
Other Links
 
 
APCH7R - Other
 
APCH7R - Other
Brochures
 
 
APCH7R - Brochure
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
Polycarbonate
Voltage Rating
3.6 V dc
Wattage
1.31 W @ 120 V;1.68 W @ 277 V
Number of Lamps
2
amperage rating
.09 at 277V
Lamp Type
LED
Material, Color, and Finish
Background Color
White
Dimensions and Weight
Depth
3-15/16 in;100 mm
Length
16-9/16 in;421 mm
Height
8-1/4 in;210 mm
Size
8.5 IN Length 13.25 IN Width 2.6 IN Height
Descriptions
Product Type
Polycarbonate Exit Sign
Features
The All Pro Series is the most Economical LED combo (including LED emergency light heads) for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED’s provide bright illumination. All AP series combos offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end).
Long Description
Polycarbonate Exit Sign, Polycarbonate Material, Single;Double Faces, Red Text Color, 3.6 V dc, 1.31 W @ 120 V;1.68 W @ 277 V, 3-15/16 in Depth, 16-9/16 in Length, 8-1/4 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, 2 Lamps, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb
Short Description
Polycarbonate Exit Sign, Polycarbonate, 3.6 V dc
Special Features
3.6 V, 0.78 W DC Long Lasting LED Heads
Description
EMERGENCY/EXIT COMBO REMOTE CAPACITY
extra long description
CLS APCH7R EXIT, RED, NI-CAD, SELF-
Additional Information
Number of Faces
Single;Double
Text Color
Red
bulb type
LED
Battery Included
Yes
Battery Type
Nickel Cadmium (NiCad)
includes
Snap-Fit Canopy;Captive Mounting Screw
Warranty
5 yr;7 yr (Battery)
Mounting Type
Surface Mount
Standards Met
UL924 Listed Damp Location
package quantity
8 PK;1 CT
Fixture Type
Emergency Exit Combination Light
lumens
N/A
battery
Nickel Cadmium
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
APCH7R
GTIN
00080083567171
UPC
080083567171
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
LED Exit and Emergency
Packaging
Weight
2.4 lb
Weight per each
2.4
Carton
1
Package
8
Uses, Certifications, and Standards
Application
lighting
Mounting
Ceiling and Surface
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat