APT432L741 - *Delisted* 2'X4' 4 Lamp Static Lensed Troffer

Metalux

  • $149.70 (Each)
  • $149.70 (Each)
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
APT432L741
Manufacturer
Metalux
Manufacturer's Part Number
APT432L741
Description
*Delisted* 2'X4' 4 Lamp Static Lensed Troffer
Lensed Troffer, T8 Bulb Shape, 23-3/4 In Length, 4 FT Width, 3-1/4 In/83 MM Height, 120/277 V Ac, 32 W, Electronic Ballast, Instant, White, 3564 LM Brightness (Lumens), 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount;Ceiling Mount, 22.2999 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083621965 / 00080083621965
Weight per unit
22.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.70 (Each)
Resources
Images
 
 
APT432L741 - Large Image
 
APT432L741 - Small Image
 
APT432L741 - Large Image
 
APT432L741 - Large Image
 
APT432L741 - Large Image
Attachments
 
 
APT432L741 - Specification Sheet
 
APT432L741 - Specification Sheet
 
APT432L741 - Specification Sheet
Other Links
 
 
APT432L741 - Other
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
120/277 V ac
Lamp Wattage
32 W
Ballast Type
Electronic
Number of Lamps
4
Lamp Type
T8
amperage rating
Cooper Metalux
Material, Color, and Finish
Color
White
Housing Material
Steel
Finish
Baked White Enamel
Style
Cooper Metalux
Dimensions and Weight
Length
23-3/4 in;603 mm
Height
3-1/4 in/83 mm
Width
4 ft
Descriptions
Product Type
Lensed Troffer
Long Description
Lensed Troffer, T8 Bulb Shape, 23-3/4 in Length, 4 ft Width, 3-1/4 in/83 mm Height, 120/277 V ac, 32 W, Electronic Ballast, Instant, White, 3564 lm Brightness (Lumens), 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount;Ceiling Mount, 22.2999 lb/EA
Features
APT is a T8 based lensed troffer designed for general purpose applications. Shallow, low profile housing is compatible with even highly restrictive plenums and are compatible with today’s ceiling systems. APT is a great choice for commercial offices, schools, hospitals, retail merchandising and many other applications.
Short Description
2'x4' Lensed Troffer, T8, 120;277 VAC, 32 W, 4 Lamp with Whip
Special Features
Designed for T8 Lamps;Low Profile
extra long description
ETNCL APT-432-L741 ALLPRO TROFFER 2
Description
2'X4' 4 LAMP STATIC LENSED TROFFER
Additional Information
bulb shape
T8
start type
Instant Start
Brightness (Lumens)
3564 lm
includes
741 Lamps
for use with
Ceiling Systems;Damp Locations
Mounting Type
Recessed Mount;Ceiling Mount
Standards Met
UL Listed;cUL Listed;CEE Listed
package quantity
1 ct
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APT432L741
sub brand
ALL PRO(R)
GTIN
00080083621965
UPC
080083621965
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffers
Trade Size
aperture size
Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight
22.2999 lb/EA
Weight per each
22.2999
Carton
1
Uses, Certifications, and Standards
Application
Commercial Offices;Schools;Hospitals;Retail Merchandising
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat