CTKRV1A - 50W Led Area LT TWSTLK PC

Lumark Outdoor

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTKRV1A
Manufacturer
Lumark Outdoor
Manufacturer's Part Number
CTKRV1A
Description
50W Led Area LT TWSTLK PC
Led Area Luminaire, 120 V, 0.41 A, 50 W, Die-Cast Aluminum, Natural Gray, 5000 K, 70, 5212 LM Brightness (Lumens), Pole Mount;Wall Mount, 36000 H Average Life, Non Dimmable, Natural Aluminum, 15 In Length, 13-1/2 In Height, 5 Yr Warranty, 8 LB
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083699063 / 00080083699063
Weight per unit
7.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CTKRV1A - Small Image
 
CTKRV1A - Large Image
 
CTKRV1A - Large Image
 
CTKRV1A - Large Image
 
CTKRV1A - Large Image
 
CTKRV1A - Large Image
Specifications Sheets
 
 
CTKRV1A - Specification Sheet
 
CTKRV1A - Specification Sheet
Other Links
 
 
CTKRV1A - Other
Attachments
 
 
CTKRV1A - Specification Sheet
 
CTKRV1A - Specification Sheet
 
CTKRV1A - Specification Sheet
Brochures
 
 
CTKRV1A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.41 A
Material
Die-Cast Aluminum
amperage rating
0.417
Voltage Rating
120
Ballast Type
N/A
Lamp Type
LED
Material, Color, and Finish
Color
Natural Gray
Color Rendering Index
70
color temperature
5000 k
Finish
Natural Aluminum
Dimensions and Weight
Length
15 in;381 mm
Height
13-1/2 in;343 mm
Size
9.9 IN Length 8.7 IN Width 17.4 IN Height
Descriptions
Product Type
LED Area Luminaire
Description
50W LED AREA LT TWSTLK PC
Long Description
LED Area Luminaire, 120 V, 0.41 A, 50 W, Die-Cast Aluminum, Natural Gray, 5000 K, 70, 5212 lm Brightness (Lumens), Pole Mount;Wall Mount, 36000 h Average Life, Non Dimmable, Natural Aluminum, 15 in Length, 13-1/2 in Height, 5 yr Warranty, 8 lb
Features
The Lumark(R) Caretaker LED Area Luminaire delivers unmatched light output and functionality in a rugged design to address low-cost, low maintenance security lighting applications. The versatile universal mounting plate allows quick and easy installation whether it is wall mounted security lighting, residential street lighting, perimeter area lighting, parking areas, loading platforms, boat docks, access drives or pathways. The Caretaker delivers a wide, uniform distribution with excellent vertical illumin
Short Description
LED Area Luminaire, 0.41 A, 50 W
Special Features
Superior Illumination Performance;Ease of Installation;Low Maintenance and Long Life;Two Lumen Packages up to 7169 Lumens
Additional Information
Total Wattage
50 W
Brightness (Lumens)
5212 lm
Mounting Type
Pole Mount;Wall Mount
average life
36000 h
includes
Wall/Pole Mounting Bracket
Standards Met
cULus Listed;RoHS Compliant;Dlc Qualified;Eccn:Ear99nlr;UL/cUL Listed
Warranty
5 yr
package quantity
3 PK;1 CT
ip rating
IP66
Manufacturer Information
Brand
LUMARK OUTDOOR
Manufacturers Part Number
CTKRV1A
sub brand
CTKR Caretaker LED
GTIN
00080083699063
UPC
080083699063
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Area / Site
Availability
Manufacturer Status
Inactive
Packaging
Weight
8 lb;3.6 kg
Weight per each
7.0999
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Industrial;Retail;Residential;Recreation Areas;Boat Docks;Roadways;Pathways;Anywhere Security Area Lighting
standard
DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat