GFLM40FSUNVDBZK - *Discontinued* 25W Led Slim Flood 3K/4K/5K 120-277

Halo Outdoor

  • $64.99 (Each)
  • $64.99 (Each)

In-Stock: 69 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFLM40FSUNVDBZK
Manufacturer
Halo Outdoor
Manufacturer's Part Number
GFLM40FSUNVDBZK
Description
*Discontinued* 25W Led Slim Flood 3K/4K/5K 120-277
GFL Slim Led Flood, 25W, 3CCT, Dusk to Dawn, 120V-277V, Medium.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083260621 / 00080083260621
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
69
Resources
Images
 
 
GFLM40FSUNVDBZK - Small Image
 
GFLM40FSUNVDBZK - Large Image
Attachments
 
 
GFLM40FSUNVDBZK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.09
Lamp Type
LED
Voltage Rating
120 / 277V
Wattage
25
Material, Color, and Finish
Style
(blank)
Descriptions
Description
*DISCONTINUED* 25W LED SLIM FLOOD 3K/4K/5K 120-277
Extra Long Description
CLS GFLM40FSUNVDBZK GRND FL DCST 30
Long Description
GFL Slim LED Flood, 25W, 3CCT, Dusk to Dawn, 120V-277V, Medium.
Product Type
GRND FL DCST 30W 4KLM 3CCT D2D Unv KM
Special Features
Versatile floodlight with various sizes, lumens, CCTs, and mounting options
Manufacturer Information
Brand
Halo Outdoor
Manufacturers Part Number
GFLM40FSUNVDBZK
GTIN
00080083260621
UPC
080083260621
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
1.98
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
KNUCKLE
Standard
FCC Compliant;RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat