H1499ICAT - *Delisted* 4" Ic Air-Tite 12V Low Voltage, MR16

Halo

  • $103.54 (Each)
  • $103.54 (Each)
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
H1499ICAT
Manufacturer
Halo
Manufacturer's Part Number
H1499ICAT
Description
*Delisted* 4" Ic Air-Tite 12V Low Voltage, MR16
4" Housing Ic Air-Tite 12V Low Voltage, MR16
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083584079 / 00080083584079
Weight per unit
6.1399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.54 (Each)
Resources
Images
 
 
H1499ICAT - Large Image
 
H1499ICAT - Small Image
Attachments
 
 
H1499ICAT - Specification Sheet
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
120V
amperage rating
4.167 at (12V)
Ballast Type
N/A
Lamp Type
N/A
Number of Lamps
N/A
Wattage
N/A
Descriptions
Description
4" IC AIR-TITE 12V LOW VOLTAGE, MR16
Product Type
4IN Ic Low Voltage HSG 9inx13in
Long Description
4" Housing IC Air-Tite 12V Low Voltage, MR16
Special Features
Got Nail!™ bar hangers
extra long description
CLS H1499ICAT 4IN IC LOW VOLTAGE HS
Additional Information
Socket Type
GU5.3
Manufacturer Information
Manufacturers Part Number
H1499ICAT
Brand
HALO
GTIN
00080083584079
UPC
080083584079
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H1499 Low Voltage Housing
Packaging
Weight per each
6.1399
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat