H99RTAT - 4" At Non-Ic SHLW CLNG Remdl 120V

Halo

  • $31.52 (Each)
  • $31.52 (Each)
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
H99RTAT
Manufacturer
Halo
Manufacturer's Part Number
H99RTAT
Description
4" At Non-Ic SHLW CLNG Remdl 120V
Air-Tite Shallow Ceiling Housing, 60 W, 120 V, Powder Coated, Cold Rolled Steel Housing Material, Non Dimmable, 4-5/8 In Width, 5 In Height, 11-7/8 In Length, Recessed Mount, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083584369 / 00080083584369
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.52 (Each)
Resources
Images
 
 
H99RTAT - Large Image
 
H99RTAT - Small Image
 
H99RTAT - Large Image
Specifications Sheets
 
 
H99RTAT - Specification Sheet
Attachments
 
 
H99RTAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 W
amperage rating
0.5 at 120V
Voltage Rating
120V
Lamp Type
Incandescent (Not Included)
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Housing Material
Cold rolled steel
Dimensions and Weight
Width
4-5/8 in
Height
5 in
Length
11-7/8 in
Descriptions
Product Type
Air-Tite Shallow Ceiling Housing
Description
4" AT NON-IC SHLW CLNG REMDL 120V
Long Description
Air-Tite Shallow Ceiling Housing, 60 W, 120 V, Powder Coated, Cold Rolled Steel Housing Material, Non Dimmable, 4-5/8 in Width, 5 in Height, 11-7/8 in Length, Recessed Mount, 1.5 lb
Features
The H99RTAT is a small aperture Non-IC AIR-TITE(TM) housing for providing accent and task lighting. The H99RTAT is designed for use in non-insulated existing ceilings. Non-IC Housing is AIR-TITE(TM) but insulation must be kept 3 inches away from all sides of housing. For installation from below the ceiling.
Short Description
Air-Tite Shallow Ceiling Housing, 60W, 120V, Cold Rolled Steel
Additional Information
The H99RTAT is a Small Aperture Non-IC AIR-TITE(TM) Housing for Providing Accent and Task Lighting
extra long description
CLS H99RTAT 4IN NON-IC REMODEL HOUS
Special Features
Quick Connect wiring connectors included in junction box
Additional Information
Housing Finish
Powder Coated
Mounting Type
Recessed Mount
package quantity
1 ct
Standards Met
UL/cUL Listed;ASTM-E283
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H99RTAT
GTIN
00080083584369
UPC
080083584369
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H99 Housing
Packaging
Weight
1.5 lb
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed 1598 Luminaire;cUL Listed - Damp Location;cULus Listed - Wet Location;AIR-TITE (TM) Certified ASTM E283
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat