HBLEDLD412WUNVL8 - 12000 Lumen Led 5K

Metalux Industrial

  • $229.99 (Each)
  • $229.99 (Each)
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
HBLEDLD412WUNVL8
Manufacturer
Metalux Industrial
Manufacturer's Part Number
HBLED-LD4-12-W-UNV-L850-CD1-U
Description
12000 Lumen Led 5K
Wide Distribution, 12, 000 Lumens, Unv, 5000K, 0-10V, 1 Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
080083721016 / 00080083721016
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$229.99 (Each)
Carton
$229.99 (Each)
Resources
Images
 
 
HBLEDLD412WUNVL8 - Small Image
 
HBLEDLD412WUNVL8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Voltage Rating
120/277 VAC
Descriptions
Product Type
Hbled WD Distr 12000 LMS Unv 5000K 0-10V
Description
12000 LUMEN LED 5K
Long Description
Wide distribution, 12,000 Lumens, UNV, 5000K, 0-10V, 1 driver
Special Features
LEDs available in 4000K and 5000K 85+CRI
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
HBLED-LD4-12-W-UNV-L850-CD1-U
sub brand
HBLED Series (to be discontinued)
GTIN
00080083721016
UPC
080083721016
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Mounting
High Bay
Application
lighting
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat