LT560WH6950 - *Discontinued* 6" 10W Led Retro 50K

Halo

  • $9.99 (Each)
  • $9.99 (Each)
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
LT560WH6950
Manufacturer
Halo
Manufacturer's Part Number
LT560WH6950
Description
*Discontinued* 6" 10W Led Retro 50K
Retrofit Module-Trim, 120 V Ac, 0.085 to 0.089 A, 9.5 W, Matte White, Recessed Mount, 7.75 In Length, 9 In Width, 3.375 In Height, 1.18 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083762613 / 00080083762613
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Resources
Images
 
 
LT560WH6950 - Small Image
 
LT560WH6950 - Large Image
 
LT560WH6950 - Large Image
Brochures
 
 
LT560WH6950 - Brochure
Other Links
 
 
LT560WH6950 - Other
Attachments
 
 
LT560WH6950 - Specification Sheet
 
LT560WH6950 - Specification Sheet
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
120 V ac
Current Rating
0.085 to 0.089 A
Wattage
9.5 W
Material, Color, and Finish
Color
Matte White
Dimensions and Weight
Height
3.375 in
Descriptions
Product Type
Retrofit Module-Trim
Description
6" 10W LED RETRO 50K
Long Description
Retrofit Module-Trim, 120 V ac, 0.085 to 0.089 A, 9.5 W, Matte White, Recessed Mount, 7.75 in Length, 9 in Width, 3.375 in Height, 1.18 lb
Features
The Halo LT560 is an LED Baffle-Trim Module for 5” and 6” aperture recessed downlights;suitable for new construction, remodel and retrofit installation. The LT560 is UL Certified for use with Halo and All-Pro, and is UL Certified for use with other compatible 5” and 6” housings. Precision construction makes any housing AIR-TITE for added HVAC savings and code compliance.
Short Description
Retrofit Module-Trim, 120 VAC, Recessed, 5000K
Special Features
High-Efficacy Led with Integral Driver - Dimmable
extra long description
ETNCL LT560WH6950 LT56 LED RETROFIT
Additional Information
for use with
Insulated Ceiling and Non- Insulated Ceiling Rated Housings
Mounting Type
Recessed Mount
Standards Met
UL Listed;RoHS Complaint
package quantity
1 ct
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT560WH6950
sub brand
LT56 All-Purpose LED Retrofit Trim Kit
GTIN
00080083762613
UPC
080083762613
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.18 lb
Weight per each
1.18
Carton
1
Uses, Certifications, and Standards
Application
lighting
Energy Star
yes
standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat