LT560WH6950R - *Discontinued* 6" 10W Led Retro 50K

Halo

  • $9.99 (Each)
  • $9.99 (Each)
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
LT560WH6950R
Manufacturer
Halo
Manufacturer's Part Number
LT560WH6950R
Description
*Discontinued* 6" 10W Led Retro 50K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
32151502 - Light module
UPC/GTIN
080083763252 / 00080083763252
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.99 (Each)
Resources
Other Links
 
 
LT560WH6950R - Other
 
LT560WH6950R - Other
Images
 
 
LT560WH6950R - Small Image
 
LT560WH6950R - Large Image
 
LT560WH6950R - Large Image
Attachments
 
 
LT560WH6950R - Specification Sheet
Brochures
 
 
LT560WH6950R - Brochure
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
6" 10W LED RETRO 50K
Product Type
5/6" Led Retro WHT BFFL 90CRI 5000K Ret
extra long description
ETNCL LT560WH6950R 5/6" LED RETRO W
Special Features
LED retrofit shallow lens downlight with baffle trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
LT560WH6950R
sub brand
LT56 LED 5"/6" All-Purpose Baffle Trim Downlight
GTIN
00080083763252
UPC
080083763252
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
5/6" LT4 LED Retrofit Trim Kit
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed 1598 Luminaire;UL Classified;UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;IP56 Rated;California Title 20;California Title 24;EMI/RFI per FCC 47CFR Part 15 B;Energy Star Certified;AIR-TITE (TM) Certified ASTM E283;RoHS Compliant;IECC Compliant;LM79 and/or LM80 Tested
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat