BRP120DF - BR Dual Function Af/GF 1P 20a

Eaton

  • $68.11 (Each)
  • $68.11 (Each)

  • $1,362.20 (Per 20)

Availability: In Stock Locally
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
BRP120DF
Manufacturer
Eaton
Manufacturer's Part Number
BRP120DF
Description
BR Dual Function Af/GF 1P 20a
Eaton BR Thermal Magnetic Circuit Breaker, Af/GF 1 Pole, 20A, 10KAIC, Plug-On Neutral
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786670009207 / 00786670009207
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.11 (Each)
Standard Packaging
$1,362.20 (Per 20)
Resources
360 Images
 
 
BRP120DF - 360 Image
Images
 
 
BRP120DF - Large Image
 
BRP120DF - Large Image
 
BRP120DF - Large Image
 
BRP120DF - Large Image
 
BRP120DF - Large Image
 
BRP120DF - Large Image
 
BRP120DF - Small Image
Brochures
 
 
BRP120DF - Brochure
Other Links
 
 
BRP120DF - Other
 
BRP120DF - Other
 
BRP120DF - Other
 
BRP120DF - Other
 
BRP120DF - Other
 
BRP120DF - Other
Attachments
 
 
BRP120DF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
amperage rating
20 A
Descriptions
extra long description
ETN BRP120DF BR Dual Function AF/GF
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Product Type
BR Dual Function Af/GF 1P 20a
Description
BR DUAL FUNCTION AF/GF 1P 20A
Long Description
Eaton BR thermal magnetic circuit breaker, AF/GF 1 pole, 20A, 10kAIC, plug-on neutral
Special Features
CIRCUIT BREAKER
Additional Information
dimensions
2.9000 IN X 2.9000 IN X 0.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP120DF
GTIN
00786670009207
UPC
786670009207
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Packaging
Weight per each
0.4
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyOther
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat