C0100E1B - 100 Va Type Mte Control Transformer

Eaton

  • $128.43 (Each)
  • $128.43 (Each)
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
C0100E1B
Manufacturer
Eaton
Manufacturer's Part Number
C0100E1B
Description
100 Va Type Mte Control Transformer
Eaton Type Mte, Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 100 Va
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422966 / 00786680422966
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.43 (Each)
Resources
Other Links
 
 
C0100E1B - Other
 
C0100E1B - Other
 
C0100E1B - Other
 
C0100E1B - Other
 
C0100E1B - Other
Images
 
 
C0100E1B - Large Image
 
C0100E1B - Large Image
 
C0100E1B - Large Image
 
C0100E1B - Large Image
 
C0100E1B - Small Image
Attachments
 
 
C0100E1B - Specification Sheet
Brochures
 
 
C0100E1B - Brochure
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
100 Va Type Mte Control Transformer
extra long description
ETN C0100E1B 100 VA Type MTE Contro
Description
100 VA TYPE MTE CONTROL TRANSFORMER
Long Description
Eaton type MTE, industrial control transformer, pv: 120 x 240v, taps: none, sv: 24v, 55°c, 100 va
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Additional Information
kva rating
100 VA
Primary Voltage
120 x 240 V
Secondary Voltage
24 V
dimensions
3.4900 IN X 3.3800 IN X 3.3300 IN
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0100E1B
GTIN
00786680422966
UPC
786680422966
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
cUL Certified,CSA Certified,UL Listed,RoHS Compliant
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat