QCF1020 - QCF BKR 1P 20A 120/240vac

Eaton

  • $85.75 (Each)
  • $85.75 (Each)

In-Stock: 1 available locally (Sulphur, LA) ( change location)
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
QCF1020
Manufacturer
Eaton
Manufacturer's Part Number
QCF1020
Description
QCF BKR 1P 20A 120/240vac
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 120/240 V Ac, 1.2 In Overall Height, 4.6 In Overall Length, 3 In Overall Width
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679143063 / 00786679143063
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.75 (Each)
Stock Availability
Sulphur
1 (Check another store)
Alexandria
0
All Stores
1
Resources
Images
 
 
QCF1020 - Small Image
 
QCF1020 - Large Image
 
QCF1020 - Large Image
 
QCF1020 - Large Image
 
QCF1020 - Large Image
Attachments
 
 
QCF1020 - Specification Sheet
Brochures
 
 
QCF1020 - Brochure
Tech Bulletins
 
 
QCF1020 - Tech Bulletin
Other Links
 
 
QCF1020 - Other
 
QCF1020 - Other
 
QCF1020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
1
connection
Cable-in/Cable-out
Dimensions and Weight
Overall Length
4.6 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 120/240 V ac, 1.2 in Overall Height, 4.6 in Overall Length, 3 in Overall Width
Short Description
2P Thermal Magnetic Mini Circuit Breaker, 20 A, 120/240 VAC
extra long description
ETN QCF1020 QCF BKR 1P 20A 120/240V
Description
QCF BKR 1P 20A 120/240VAC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Terminal Connection Type
Cable-In/Cable-Out
Mounting Type
Panel Mount
Overall Height
1.2 in
Overall Width
3 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified
dimensions
4.6000 IN X 3.0000 IN X 1.2000 IN
Manufacturer Information
Manufacturers Part Number
QCF1020
Brand
Eaton Corp
GTIN
00786679143063
UPC
786679143063
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Alexandria Area

Location Stock Available
Sulphur
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of QCF1020.
Jump To:

Cross Referenced

These items are similar to QCF1020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EB1020 Eaton n/a
QC1020 Eaton 00786679308882
QCF1020 Eaton 00786679143063
QCR1020 Eaton 00786679144060
GTHQC1120WL GENERAL ELECTRIC n/a
THQC1120WL GENERAL ELECTRIC 00783164012491
5B970 WW GRAINGER n/a
QOU120 Schneider Electric 00785901418535
A7B10000001026 Siemens n/a
BQ18020L Siemens n/a

* All prices subject to change.

Begin Live Chat