QL1HT - Quicklag Handle Tie One Pole Only

Eaton

  • $3.21 (Each)
  • $3.21 (Each)

  • $32.10 (Per 10)
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
QL1HT
Manufacturer
Eaton
Manufacturer's Part Number
QL1HT
Description
Quicklag Handle Tie One Pole Only
Eaton Breaker, Quicklag Handle Tie, Single-Pole
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679480076 / 00786679480076
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.21 (Each)
Standard Packaging
$32.10 (Per 10)
Resources
Other Links
 
 
QL1HT - Other
 
QL1HT - Other
 
QL1HT - Other
Brochures
 
 
QL1HT - Brochure
Images
 
 
QL1HT - Large Image
 
QL1HT - Large Image
 
QL1HT - Large Image
 
QL1HT - Small Image
Attachments
 
 
QL1HT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Descriptions
Description
QUICKLAG HANDLE TIE ONE POLE ONLY
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton breaker, Quicklag handle tie,Single-pole
Product Type
Quicklag Handle Tie One Pole Only
extra long description
ETN QL1HT QUICKLAG HANDLE TIE ONE P
Additional Information
dimensions
0.5000 IN X 0.5000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QL1HT
GTIN
00786679480076
UPC
786679480076
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat