2029WB0X - Wallplate 1G Blank THRMST Box MNT Mid WH

Eaton

  • $0.80 (Each)
  • $0.80 (Each)

  • $79.53 (Per 100)
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
2029WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2029W-BOX
Description
Wallplate 1G Blank THRMST Box MNT Mid WH
Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, Screw Mount, Thermoset Plastic, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664443008 / 00032664443008
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$0.80 (Each)
Standard Packaging
$79.53 (Per 100)
Resources
Images
 
 
2029WB0X - Large Image
 
2029WB0X - Small Image
 
2029WB0X - Large Image
 
2029WB0X - Video
Attachments
 
 
2029WB0X - Specification Sheet
Brochures
 
 
2029WB0X - Brochure
Other Links
 
 
2029WB0X - Other
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
Thermoset Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
WALLPLATE 1G BLANK THRMST BOX MNT MID WH
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, Screw Mount, Thermoset Plastic, White
Features
Mid Size Wallplates - Thermoset Blank Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Screw Mount, Wall Plate, White
Special Features
Temperature Rating -40 to 194 °F;With Matching Mounting Screw;Mounting Type Box;Strap;Packaging Type Box
extra long description
EWD 2029W-BOX Wallplate 1G Blank Th
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
UL Listed;UL 514D;NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2029W-BOX
GTIN
00032664443008
UPC
032664443008
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Residential plates
Packaging
Weight per each
0.08
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat