2867B0X - Plug 15A 125V 2P3W STR Vinyl/Armored Yl

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2867B0X
Manufacturer
Eaton
Manufacturer's Part Number
2867-BOX
Description
Plug 15A 125V 2P3W STR Vinyl/Armored Yl
Eaton Straight Blade Plug , #18-12 Awg, 15A, Commercial, 125V, Back Wire, Yellow, Brass, Armored Vinyl, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, 0.25-0.63", Vinyl, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664325809 / 00032664325809
Weight per unit
0.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2867B0X - Large Image
 
2867B0X - Small Image
 
2867B0X - Video
Attachments
 
 
2867B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Descriptions
Product Type
Plug 15A 125V 2P3W STR Vinyl/Armored Yl
Description
PLUG 15A 125V 2P3W STR VINYL/ARMORED YL
Features
Our compact yet rugged light commercial and standard residential grade plugs and connectors are available in a broad range of designs, materials and configurations for virtually any replacement application or do-it-yourself extension cord creation.
extra long description
EWD 2867-BOX Plug 15A 125V 2P3W Str
Long Description
Eaton straight blade plug , #18-12 AWG, 15A, Commercial, 125V, Back wire, Yellow, Brass, Armored vinyl, 5-15P, Two-pole, three-wire, grounding, Screw, 0.25-0.63", Vinyl, ED Box
Special Features
Spec grade plugs & conns
Additional Information
dimensions
1.5190 IN X 1.5190 IN X 2.5240 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2867-BOX
GTIN
00032664325809
UPC
032664325809
Taxonomies, Classifications, and Categories
Type
Straight Blade Plug
Category Description
Residential cord connectors
Packaging
Weight per each
0.115
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat