35364LA - Comb 4 Cond Phone Jack/Coax Conn Mid La

Eaton

  • $6.06 (Each)
  • $6.06 (Each)

  • $90.90 (Per 15)
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
35364LA
Manufacturer
Eaton
Manufacturer's Part Number
3536-4LA
Description
Comb 4 Cond Phone Jack/Coax Conn Mid La
Telephone Jack and Coaxial Adapter Wallplate, Light Almond, Thermoplastic, Surface, Mid-Size, 4-Conductor Jack and Coax Adapter, Type F, RJ11, RJ14, Combination
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664651830 / 00032664651830
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.06 (Each)
Standard Packaging
$90.90 (Per 15)
Resources
Images
 
 
35364LA - Large Image
 
35364LA - Small Image
Attachments
 
 
35364LA - Specification Sheet
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
Comb 4 Cond Phone Jack/Coax Conn Mid La
Description
COMB 4 COND PHONE JACK/COAX CONN MID LA
extra long description
EWD 3536-4LA Comb 4 Cond Phone Jack
Features
In today’s homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Long Description
Telephone Jack and Coaxial Adapter Wallplate, Light almond, Thermoplastic, Surface, Mid-size, 4-conductor jack and coax adapter, Type F, RJ11, RJ14, Combination
Special Features
Flush Mounted
Additional Information
dimensions
2.7000 IN X 4.5000 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
35364LA
GTIN
00032664651830
UPC
032664651830
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wallplate with connector
Packaging
Weight per each
0
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,RoHS Compliant,FCC Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat