35364V - 4WR Tel&Jack Comb WLPLT

Eaton

  • $3.08 (Each)
  • $3.08 (Each)

  • $46.20 (Per 15)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35364V
Manufacturer
Eaton
Manufacturer's Part Number
3536-4V
Description
4WR Tel&Jack Comb WLPLT
Comb 4 Cond Phone Jack/Coax Conn Mid Iv
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664651847 / 00032664651847
Weight per unit
0.0166 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.08 (Each)
Standard Packaging
$46.20 (Per 15)
Resources
Images
 
 
35364V - Small Image
 
35364V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Comb 4 Cond Phone Jack/Coax Conn Mid Iv
Description
4WR TEL&JACK COMB WLPLT
Long Description
Comb 4 Cond Phone Jack/Coax Conn Mid IV
Special Features
Telecom/Data Comb 4 Cond Phone Jack/Coax Conn Mid IV
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
35364V
sub brand
Eaton
GTIN
00032664651847
UPC
032664651847
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Residential
Availability
Status
Inactive
Packaging
Weight per each
0.0166
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Residential Telecom/Data
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat