460 - SW Canopy 2CKT Pullchain 6/3A125/250V BD

Eaton

  • $26.95 (Each)
  • $26.95 (Each)

  • $2,695.00 (Per 100)
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
460
Manufacturer
Eaton
Manufacturer's Part Number
460-BOX
Description
SW Canopy 2CKT Pullchain 6/3A125/250V BD
Eaton Commercial Switch, 3A, 6A, 125/250V, Pull Chain, Brass, Canopy, Polycarbonate, Two-Way
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Cable Pull Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
032664417504 / 00032664417504
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.95 (Each)
Standard Packaging
$2,695.00 (Per 100)
Resources
Images
 
 
460 - Large Image
 
460 - Large Image
 
460 - Small Image
Attachments
 
 
460 - Specification Sheet
Brochures
 
 
460 - Brochure
Other Links
 
 
460 - Other
 
460 - Other
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
125/250 V
amperage rating
3, 6
Material
Polycarbonate
actuator
Pull Chain
Descriptions
Description
SW CANOPY 2CKT PULLCHAIN 6/3A125/250V BD
Product Type
SW Canopy 2CKT Pullchain 6/3A125/250V BD
extra long description
EWD 460-BOX SW Canopy 2Ckt PullChai
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial switch, 3A, 6A, 125/250V, Pull chain, Brass, Canopy, Polycarbonate, Two-way
Special Features
Canopy & toggle switches
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Switch Type
Pull chain
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
460-BOX
GTIN
00032664417504
UPC
032664417504
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Accessory
Packaging
Weight per each
0.06
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat