93151B0X1 - Wallplate 1G Blank Box Mount STD SS

Eaton

  • $2.92 (Each)
  • $2.92 (Each)

  • $292.00 (Per 100)
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
93151B0X1
Manufacturer
Eaton
Manufacturer's Part Number
93151-BOX1
Description
Wallplate 1G Blank Box Mount STD SS
Eaton Blank Wallplate, Stainless Steel, Blank Cutout, Stainless Steel, Single- Gang, Standard, Ed Box1
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664747311 / 00032664747311
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.92 (Each)
Standard Packaging
$292.00 (Per 100)
Resources
Images
 
 
93151B0X1 - Large Image
 
93151B0X1 - Small Image
 
93151B0X1 - Video
Attachments
 
 
93151B0X1 - Specification Sheet
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
Wallplate 1G Blank Box Mount STD SS
Description
WALLPLATE 1G BLANK BOX MOUNT STD SS
extra long description
EWD 93151-BOX1 Wallplate 1G Blank B
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Blank wallplate, Stainless steel, Blank Cutout, Stainless steel, Single- gang, Standard, ED Box1
Special Features
Stainless steel
Additional Information
dimensions
0.0320 IN X 2.7500 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
93151-BOX1
GTIN
00032664747311
UPC
032664747311
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Commerical plates
Packaging
Weight per each
0.14
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat