9590AW - 5 BTTN Prog Timer(Min) Unv 1800W 120V Aw

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9590AW
Manufacturer
Eaton
Manufacturer's Part Number
9590AW
Description
5 BTTN Prog Timer(Min) Unv 1800W 120V Aw
Eaton Aspire Minute Timer, 5, 10, 15, 30, and 60 Minute Default Time Settings, 15A, 120V, Wire Leads, Five Button, Alpine White, Load Type: Incandescent, Halogen, MLV, Elv, Fluorescent, CFL, Led, Single-Pole, Polycarbonate, 1800W
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664723315 / 00032664723315
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9590AW - Large Image
 
9590AW - Large Image
 
9590AW - Large Image
 
9590AW - Large Image
 
9590AW - Small Image
 
9590AW - Video
Attachments
 
 
9590AW - Specification Sheet
Other Links
 
 
9590AW - Other
 
9590AW - Other
 
9590AW - Other
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
120 V
amperage rating
15A
Material
Polycarbonate
Descriptions
Description
5 BTTN PROG TIMER(MIN) UNV 1800W 120V AW
Product Type
5 BTTN Prog Timer(Min) Unv 1800W 120V Aw
extra long description
EWD 9590AW 5 BTTN PROG TIMER(MIN) U
Features
Eaton’s programmable timers replace a standard switch to help ensure that a light, fan or motor won't be left on too long - saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to ¼ HP. Choose from two unique styles with color change kits to complement any home décor.
Long Description
Eaton Aspire minute timer, 5, 10, 15, 30, and 60 minute default time settings, 15A, 120V, Wire leads, Five button, Alpine white, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W
Special Features
5, 10, 15, 30, and 60 minute default time settings
Additional Information
media
Yes
dimensions
1.8000 IN X 1.3900 IN X 3.8100 IN
Manufacturer Information
Manufacturers Part Number
9590AW
Brand
Eaton Wiring Devices
GTIN
00032664723315
UPC
032664723315
Taxonomies, Classifications, and Categories
Type
Aspire minute timer
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.001
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat