AH1191N - Switch Corbin Lock SP 20A 120/277V

Eaton

  • $141.88 (Each)
  • $141.88 (Each)

  • $7,094.00 (Per 50)
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
AH1191N
Manufacturer
Eaton
Manufacturer's Part Number
AH1191N
Description
Switch Corbin Lock SP 20A 120/277V
Eaton Locking Switch, Corbin Type, #14-10 Awg, 20A, 120/277V, Back and Side Wiring, Key Actuator, Maintained Closure, Brown, Single-Pole, Urea
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
040893627793 / 00040893627793
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.88 (Each)
Standard Packaging
$7,094.00 (Per 50)
Resources
Images
 
 
AH1191N - Large Image
 
AH1191N - Small Image
 
AH1191N - Video
Attachments
 
 
AH1191N - Specification Sheet
Other Links
 
 
AH1191N - Other
Brochures
 
 
AH1191N - Brochure
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
Switch Corbin Lock SP 20A 120/277V
Description
SWITCH CORBIN LOCK SP 20A 120/277V
extra long description
EWD AH1191N Switch Corbin Lock SP 2
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Long Description
Eaton locking switch, Corbin type, #14-10 AWG, 20A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Single-pole, Urea
Special Features
Corbin key lock
Additional Information
media
Yes
dimensions
1.3100 IN X 1.3400 IN X 3.2800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH1191N
GTIN
00040893627793
UPC
040893627793
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Locking switch
Packaging
Weight per each
0.45
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat