AH7810GD - AH7810UD W/Type 1 Enclosure Gy

Eaton

  • $137.36 (Each)
  • $137.36 (Each)

  • $1,373.60 (Per 10)
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
AH7810GD
Manufacturer
Eaton
Manufacturer's Part Number
AH7810GD
Description
AH7810UD W/Type 1 Enclosure Gy
Eaton Manual Motor Controller, #14-10 Awg, 30A, Wall, 600V, Front Wired Screw and Clamp, Maintained Contact, Gray, Nema 1, Enclosure: SS, Three-Pole, Single-Gang, Two-Position, Three-Phase, Toggle, Copper-Alloy Terminal, Single-Throw
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
N/A
UPC/EAN/GTIN
040893598604 / 40893598604 / 00040893598604
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.36 (Each)
Standard Packaging
$1,373.60 (Per 10)
Resources
Attachments
 
 
AH7810GD - Specification Sheet
Images
 
 
AH7810GD - Large Image
 
AH7810GD - Large Image
 
AH7810GD - Large Image
 
AH7810GD - Small Image
Other Links
 
 
AH7810GD - Other
 
AH7810GD - Other
 
AH7810GD - Other
Brochures
 
 
AH7810GD - Brochure
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
AH7810UD W/Type 1 Enclosure Gy
Description
AH7810UD W/TYPE 1 ENCLOSURE GY
extra long description
EWD AH7810GD AH7810UD W/Type 1 Encl
Long Description
Eaton manual motor controller, #14-10 AWG, 30A, Wall, 600V, Front wired screw and clamp, Maintained contact, Gray, NEMA 1, Enclosure: SS, Three-pole, Single-gang, Two-position, Three-phase, Toggle, Copper-alloy terminal, Single-throw
Special Features
Motor control switches, swt/encl combos
Features
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme
Additional Information
dimensions
4.7500 IN X 3.0000 IN X 3.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH7810GD
GTIN
00040893598604
UPC
040893598604
Taxonomies, Classifications, and Categories
Type
Manual motor controller
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight per each
20
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat