AHTCI373 - Dusttight Grip 0.70-0.97" 1"NPT Ins

Eaton

  • $37.20 (Each)
  • $37.20 (Each)

  • $3,348.00 (Per 90)
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
AHTCI373
Manufacturer
Eaton
Manufacturer's Part Number
TCI373
Description
Dusttight Grip 0.70-0.97" 1"NPT Ins
Eaton Strain Relief Dust Tight Grip, Insulated, 0.70-0.97" Cord Diameter, 1" Fitting, NPT Thread
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646534 / 00040893646534
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.20 (Each)
Standard Packaging
$3,348.00 (Per 90)
Resources
Images
 
 
AHTCI373 - Large Image
 
AHTCI373 - Small Image
 
AHTCI373 - Large Image
Attachments
 
 
AHTCI373 - Specification Sheet
Specifications Sheets
 
 
AHTCI373 - Specification Sheet
Other Links
 
 
AHTCI373 - Other
Brochures
 
 
AHTCI373 - Brochure
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
EWD TCI373 DustTight Grip 0.70-0.97
Product Type
Dusttight Grip 0.70-0.97" 1"NPT Ins
Description
DUSTTIGHT GRIP 0.70-0.97" 1"NPT INS
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Long Description
Eaton strain relief dust tight grip, Insulated, 0.70-0.97" cord diameter, 1" fitting, NPT thread
Special Features
Strain relief grips
Additional Information
dimensions
1.4460 IN X 1.6250 IN X 11.5120 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TCI373
GTIN
00040893646534
UPC
040893646534
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain relief dust tight grip
Availability
Status
Inactive
Packaging
Weight per each
0.18
Carton
1
Package
90
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other
standard
CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat