DAL06PC2 - Dimmer, All-Load Devine Decorator-W/V/La

Eaton

  • $35.50 (Each)
  • $35.50 (Each)

  • $213.00 (Per 6)
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
DAL06PC2
Manufacturer
Eaton
Manufacturer's Part Number
DAL06PC2
Description
Dimmer, All-Load Devine Decorator-W/V/La
Dimmer, 60 W, Incandescent;Fluorescent Lamp, Wall Mount, 1.80 In Length, 1.38 In Width, 3.81 In Height, +0 °C Operating Temperature, +40 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664731075 / 00032664731075
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.50 (Each)
Standard Packaging
$213.00 (Per 6)
Resources
Attachments
 
 
DAL06PC2 - Specification Sheet
Images
 
 
DAL06PC2 - Large Image
 
DAL06PC2 - Large Image
 
DAL06PC2 - Large Image
 
DAL06PC2 - Small Image
 
DAL06PC2 - Large Image
Specifications Sheets
 
 
DAL06PC2 - Specification Sheet
Other Links
 
 
DAL06PC2 - Other
 
DAL06PC2 - Other
 
DAL06PC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent;Fluorescent
Voltage Rating
120 V
Dimensions and Weight
Width
1.38 in
Height
3.81 in
Length
1.80 in
Descriptions
Description
DIMMER, ALL-LOAD DEVINE DECORATOR-W/V/LA
Long Description
Dimmer, 60 W, Incandescent;Fluorescent Lamp, Wall Mount, 1.80 in Length, 1.38 in Width, 3.81 in Height, +0 °C Operating Temperature, +40 °C Operating Temperature
Product Type
Dimmer
Short Description
Dimmer, Single Pole, 60 W, Incandescent, Fluorescent
extra long description
EWD DAL06P-C2 Dimmer, All-Load DEVI
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Special Features
Preset feature
Additional Information
Mounting Type
Wall Mount
Power Rating
60 W
Minimum Operating Temperature
+0 °C
package quantity
1 CA;6 PK
Maximum Operating Temperature
+40 °C
dimensions
2.1000 IN X 3.8000 IN X 5.9000 IN
load
LEDINCCFLMLVFLRELVHAL
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
DAL06PC2
sub brand
COOPER WIRING DEVICES
GTIN
00032664731075
UPC
032664731075
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Decorator dimmer
Availability
Status
Inactive
Packaging
Weight per each
0.28
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed,NOM
environmental conditions
Indoor
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat