PJ264W - Wallplate 4G Decorator Poly Mid WH

Eaton

  • $3.08 (Each)
  • $3.08 (Each)

  • $308.23 (Per 100)

Availability: In Stock Locally
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
PJ264W
Manufacturer
Eaton
Manufacturer's Part Number
PJ264W
Description
Wallplate 4G Decorator Poly Mid WH
Decorator Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751417 / 00032664751417
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.08 (Each)
Carton
$3.08 (Each)
Standard Packaging
$308.23 (Per 100)
Resources
Images
 
 
PJ264W - Large Image
 
PJ264W - Small Image
 
PJ264W - Video
Attachments
 
 
PJ264W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Polycarbonate
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Decorator Wall Plate
Description
WALLPLATE 4G DECORATOR POLY MID WH
Long Description
Decorator Wall Plate, 4 gang, 8.56 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1600 lb
Features
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually
Short Description
4 Gang, Screw Mount, Decorator Wall Plate, White
extra long description
EWD PJ264W Wallplate 4G Decorator P
Special Features
Thermoplastic, std and midi
Additional Information
dimensions
8.56 (W) x 4.87 (H) in
Mounting Type
Screw Mount
package quantity
100 CT;10 PK
Standards Met
RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ264W
GTIN
00032664751417
UPC
032664751417
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight
0.1600 lb
Weight per each
0.125
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial;Residential
standard
cULus Listed,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat