SFS15PB - Fan CNTL SLD SP/3WAY 3SPD 1.5A Pset BR

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SFS15PB
Manufacturer
Eaton
Manufacturer's Part Number
SFS15P-B
Description
Fan CNTL SLD SP/3WAY 3SPD 1.5A Pset BR
Eaton Fan Speed Controller, No Neutral Required, #14 -12 Awg, Flush, 120 Vac, Back and Side, Maintained, Brown, 60 HZ, Fan, Single-Pole, Three-Way, Single-Phase, Polycarbonate 713057
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664713057 / 00032664713057
Weight per unit
100 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SFS15PB - Large Image
 
SFS15PB - Large Image
 
SFS15PB - Large Image
 
SFS15PB - Small Image
Other Links
 
 
SFS15PB - Other
 
SFS15PB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120 V
Descriptions
Product Type
Fan CNTL SLD SP/3WAY 3SPD 1.5A Pset BR
Description
FAN CNTL SLD SP/3WAY 3SPD 1.5A PSET BR
extra long description
EWD SFS15P-B Fan Cntl Sld SP/3Way 3
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
Long Description
Eaton fan speed controller, No neutral required, #14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Brown, 60 Hz, Fan, Single-pole, Three-way, Single-phase, Polycarbonate 713057
Special Features
No neutral required
Additional Information
dimensions
1.9900 IN X 2.0400 IN X 4.3400 IN
load
Fan
Mounting Type
Flush Mount
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
SFS15P-B
GTIN
00032664713057
UPC
032664713057
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Fan speed controller
Packaging
Weight per each
100
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Mounting
FLUSH
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat