TAL06P2C2 - Dimmer, All-Load Toggle W/ Preset-W/V/La

Eaton

  • $20.12 (Each)
  • $20.12 (Each)

  • $120.72 (Per 6)
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
TAL06P2C2
Manufacturer
Eaton
Manufacturer's Part Number
TAL06P2-C2
Description
Dimmer, All-Load Toggle W/ Preset-W/V/La
All-Load Toggle Dimmer, 120 V, 600 W, 1.70 In Length, 1.36 In Width, 3.28 In Height, Light Almond;White;Ivory (Color Change Kit)
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664748998 / 00032664748998
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.12 (Each)
Standard Packaging
$120.72 (Per 6)
Resources
Other Links
 
 
TAL06P2C2 - Other
 
TAL06P2C2 - Other
Brochures
 
 
TAL06P2C2 - Brochure
Images
 
 
TAL06P2C2 - Large Image
 
TAL06P2C2 - Small Image
 
TAL06P2C2 - Large Image
Attachments
 
 
TAL06P2C2 - Specification Sheet
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
120 V
Lamp Type
LED;CFL;INC/HAL;ELV;MLV;FLR
Material, Color, and Finish
Color
Light Almond;White;Ivory (Color Change Kit)
Dimensions and Weight
Length
1.70 in
Width
1.36 in
Height
3.28 in
Descriptions
Features
The Toggle AL dimmer offers traditional toggle look with integrated full-range dimming for 300W dimmable LED and CFL as well as 600W Incandescent, Halogen, Dimmable Fluorescent, Electronic Low-Voltage & Magnetic Low-Voltage light sources. These units are ideal for residential and light commercial applications and are compatible with traditional toggle style devices and wallplates. Preset units feature a preset “ON/OFF” switch that automatically returns controlled light(s) to a preset level without disturbi
Description
DIMMER, ALL-LOAD TOGGLE W/ PRESET-W/V/LA
extra long description
EWD TAL06P2-C2 Dimmer, All-Load Tog
Product Type
All-Load Toggle Dimmer
Short Description
120 V, 600 W, Toggle Dimmer, Light Almond;White;Ivory (Color Change Kit)
Long Description
All-Load Toggle Dimmer,120 V, 600 W, 1.70 in Length, 1.36 in Width, 3.28 in Height, Light Almond;White;Ivory (Color Change Kit)
Special Features
Slide dimmers
Additional Information
Switch Type
Toggle
Power Rating
600 W
package quantity
1 CT;6 Pk
dimensions
2.7560 IN X 1.9690 IN X 4.3310 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TAL06P2-C2
GTIN
00032664748998
UPC
032664748998
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Toggle Dimmer
Availability
Status
Inactive
Packaging
Weight per each
0.26
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
cULus Listed,UL Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat