TFS5W - Fan Control Toggle Variable SP 5A120V WH

Eaton

  • $18.80 (Each)
  • $18.80 (Each)

  • $1,880.00 (Per 100)
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
TFS5W
Manufacturer
Eaton
Manufacturer's Part Number
TFS5-W
Description
Fan Control Toggle Variable SP 5A120V WH
Eaton Toggle Fan Speed Controller, Power Failure Mode, Non-Preset, 5A, Flush, 120V, Wire Leads, Maintained, White, Indoor, 60 HZ, Fan, 1-Pole, Single-Way, 1-Phase, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
032664706646 / 00032664706646
Weight per unit
0.264 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.80 (Each)
Standard Packaging
$1,880.00 (Per 100)
Resources
Other Links
 
 
TFS5W - Other
 
TFS5W - Other
 
TFS5W - Other
Brochures
 
 
TFS5W - Brochure
Images
 
 
TFS5W - Large Image
 
TFS5W - Large Image
 
TFS5W - Large Image
 
TFS5W - Small Image
Attachments
 
 
TFS5W - Specification Sheet
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
120 V
Poles
Single-pole
Descriptions
Product Type
Fan Control Toggle Variable SP 5A120V WH
Description
FAN CONTROL TOGGLE VARIABLE SP 5A120V WH
extra long description
EWD TFS5-W Fan Control Toggle Varia
Long Description
Eaton toggle fan speed controller, Power Failure Mode, Non-preset, 5A, Flush, 120V, Wire leads, Maintained, White, Indoor, 60 Hz, Fan, 1-pole, Single-way, 1-phase, Polycarbonate
Special Features
Power Failure Mode, Non-preset
Features
Eaton’s fan controls vary the speed of air flow and employ special circuitry to quiet the fan's motor at low speeds. Install the device in place of a standard switch to add convenient fan control with quiet, smooth actuation. Tri-combo and ground screws help allow easy accesibility and installation. The top and back body are virtually unbreakable, and the device features electrostatic discharge protection, radio frequency interface filtering, and power failure memory. Eaton fan controls are available with
Additional Information
dimensions
1.9500 IN X 2.8500 IN X 4.7500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TFS5-W
GTIN
00032664706646
UPC
032664706646
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Toggle fan speed controller
Packaging
Weight per each
0.264
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM,UL Listed
Mounting
FLUSH
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat