TR270BK - Recp TR Duplex 15A 125V 2P3W STR BK

Eaton

  • $1.92 (Each)
  • $1.92 (Each)

  • $192.00 (Per 100)
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
TR270BK
Manufacturer
Eaton
Manufacturer's Part Number
TR270BK
Description
Recp TR Duplex 15A 125V 2P3W STR BK
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 15A, Flush, 125V, Side and Push, Black, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-15R, Two-Pole, Three-Wire, Duplex, Screw, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664667299 / 00032664667299
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Standard Packaging
$192.00 (Per 100)
Resources
Images
 
 
TR270BK - Large Image
 
TR270BK - Large Image
 
TR270BK - Large Image
 
TR270BK - Small Image
 
TR270BK - Video
Attachments
 
 
TR270BK - Specification Sheet
Other Links
 
 
TR270BK - Other
 
TR270BK - Other
 
TR270BK - Other
Brochures
 
 
TR270BK - Brochure
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
Recp TR Duplex 15A 125V 2P3W STR BK
Description
RECP TR DUPLEX 15A 125V 2P3W STR BK
Features
From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.
extra long description
EWD TR270BK Recp TR Duplex 15A 125V
Long Description
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Black, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic
Special Features
Standard grade
Additional Information
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TR270BK
GTIN
00032664667299
UPC
032664667299
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.13
Carton
1
Package
100
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat