TWR270GY - Recp TR WR Duplex 15A 125V 2P3W STR Gy

Eaton

  • $3.84 (Each)
  • $3.84 (Each)

  • $38.40 (Per 10)
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
TWR270GY
Manufacturer
Eaton
Manufacturer's Part Number
TWR270GY
Description
Recp TR WR Duplex 15A 125V 2P3W STR Gy
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Vertical Mount, 1.30 In Length, 0.69 In Width, 4.19 In Height, Thermoplastic, Gray, Tamper Resistant, Weather Resistant, Impact Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664745201 / 00032664745201
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.84 (Each)
Standard Packaging
$38.40 (Per 10)
Resources
Images
 
 
TWR270GY - Large Image
 
TWR270GY - Large Image
 
TWR270GY - Large Image
 
TWR270GY - Large Image
 
TWR270GY - Large Image
 
TWR270GY - Small Image
 
TWR270GY - Large Image
 
TWR270GY - Video
Specifications Sheets
 
 
TWR270GY - Specification Sheet
Attachments
 
 
TWR270GY - Specification Sheet
Other Links
 
 
TWR270GY - Other
 
TWR270GY - Other
 
TWR270GY - Other
 
TWR270GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125 V
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.30 in
Width
0.69 in
Height
4.19 in
Descriptions
Description
RECP TR WR DUPLEX 15A 125V 2P3W STR GY
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Vertical Mount, 1.30 in Length, 0.69 in Width, 4.19 in Height, ThermoPlastic, Gray, Tamper Resistant, Weather Resistant, Impact Resistant
Features
Weather Resistant Receptacle. Provides compliance with 2011 NEC Article 406.9 that states that all receptacles installed in wet and damp locations must be weather resistant. “WR” designations provide visual identification. Weather Resistant Receptacles offer protection from rain, snow, ice, moisture, and humidity when properly installed in an approved weather protective or while-in-use cover. Weather resistant receptacles are for use in any residential or commercial outdoor location. Designed with enhanced
Short Description
15 A, 125 V, Duplex Receptacle, Gray, NEMA 5-15R
Special Features
Longer;Wider Strap Provides 40% More Contact Area to Wall Board;Virtually Eliminating Floating Installations
extra long description
EWD TWR270GY Recp TR WR Duplex 15A
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Vertical Mount
Resistance Properties
Tamper Resistant;Weather Resistant;Impact Resistant
package quantity
1 CT;10 PK
Standards Met
cULus Listed to UL 498 File no. E15058;NOM 426
dimensions
1.3100 IN X 0.6900 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TWR270GY
GTIN
00032664745201
UPC
032664745201
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Residential Grade
Packaging
Weight per each
0.147
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial;Residential;Indoor;Outdoor
nema rating
5-15R
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat