WP1 - Cover 1G WP Sglrec/Inlet Nylon 1.75"D Gy

Eaton

  • $85.70 (Each)
  • $85.70 (Each)

  • $857.00 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP1
Manufacturer
Eaton
Manufacturer's Part Number
WP1
Description
Cover 1G WP Sglrec/Inlet Nylon 1.75"D Gy
Eaton Weatherpoof Receptacle Cover, Self-Closing, Surface Mount, Gray, Single Receptacle, 1.75 In Diameter, Wet, Glass-Filled Nylon, Single-Gang, Vertical
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
040893627373 / 00040893627373
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.70 (Each)
Standard Packaging
$857.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
WP1 - Large Image
 
WP1 - Large Image
 
WP1 - Large Image
 
WP1 - Large Image
 
WP1 - Small Image
Other Links
 
 
WP1 - Other
 
WP1 - Other
 
WP1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COVER 1G WP SGLREC/INLET NYLON 1.75"D GY
extra long description
EWD WP1 Cover 1G WP SglRec/Inlet Ny
Product Type
Cover 1G WP Sglrec/Inlet Nylon 1.75"D Gy
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Long Description
Eaton weatherpoof receptacle cover, Self-closing, Surface mount, Gray, Single receptacle, 1.75 in diameter, Wet, Glass-filled nylon, Single-gang, Vertical
Manufacturer Information
Brand
Eaton Wiring Devices
GTIN
00040893627373
UPC
040893627373
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.31
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat