350WBX120 - Vibratone Hazardous Location Horn With Back Box, 1

Federal Signal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
350WBX120
Manufacturer
Federal Signal
Manufacturer's Part Number
350WBX-120
Description
Vibratone Hazardous Location Horn With Back Box, 1
Vibratone Hazardous Location Horn With Back Box, 120VAC - Available In 120VAC and 240VAC. Coded or Sustained Tones. Produces 100 Dba At 10 Feet (110 Dba At 1 Meter). Fuse Terminal Block Provided For Field Wiring. Surface, Flush or Semi-Flush Mounting. Indoor or Outdoor Use. Type 4X, IP65 Enclosure. IP69K Compliant. Csa Certified. Ul and Cul Listed For Class I, Division 2, Groups A, B, C and D & Class Ii, Division 2, Groups F and G & Class Iii.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
46171602 - Safety horns
UPC/GTIN
782979202455 / 00782979202455
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
350WBX120 - Large Image
 
350WBX120 - Small Image
Attachments
 
 
350WBX120 - Specification Sheet
Other Links
 
 
350WBX120 - Other
 
350WBX120 - Other
 
350WBX120 - Other
Brochures
 
 
350WBX120 - Brochure
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
Die-Cast Zinc Housing
Material, Color, and Finish
Color
Black
Descriptions
Description
VIBRATONE HAZARDOUS LOCATION HORN WITH BACK BOX, 1
extra long description
FED-SIG 350WBX-120 HORN HAZ LOC WEA
Long Description
Vibratone Hazardous Location Horn With Back Box, 120VAC - Available in 120VAC and 240VAC. Coded or sustained tones. Produces 100 dBa at 10 feet (110 dBa at 1 meter). Fuse terminal block provided for field wiring. Surface, flush or semi-flush mounting. Indoor or outdoor use. Type 4X, IP65 enclosure. IP69K compliant. CSA Certified. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 2, Groups F and G & Class III.
Special Features
Coded Or Sustained Tones
Product Type
Horn Haz Loc Weatherproof Back Box 120V
Additional Information
Operating Current
0.18
Operating Voltage
120VAC 50-60Hz
dimensions
4.53 H x 4.53 W x 3.66 D
Manufacturer Information
Brand
Federal Signal
Manufacturers Part Number
350WBX-120
GTIN
00782979202455
UPC
782979202455
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
Hazardous Location Horn With Back Box
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-65 to 104
Application
Indoor/Outdoor
Mounting
Surface/Flush/Semi-Flush
Enclosure
Type 4X, IP65, IP69K
standard
UL Listed/cUL Listed/CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat