LCMB2 - Corner MTG Bracket

Federal Signal

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCMB2
Manufacturer
Federal Signal
Manufacturer's Part Number
LCMB2
Description
Corner MTG Bracket
Warning Light Mounting Bracket Kit, Corner - Heavy-Duty Construction. Easy Installation. For Walls and Outside Corners. Replaces Unsightly and Hazardous Makeshift Supports. 1/2-Inch, 3/4-Inch, and 1-Inch NPT Pipe Mount. Indoor and Outdoor Use. Type 3R Rated.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39111710 - Emergency Lighting Accessories
UPC/GTIN
782979253709 / 00782979253709
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LCMB2 - Large Image
 
LCMB2 - Small Image
Attachments
 
 
LCMB2 - Specification Sheet
Other Links
 
 
LCMB2 - Other
 
LCMB2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Mounting Bracket Corner
Description
CORNER MTG BRACKET
extra long description
FED-SIG LCMB2 MOUNTING BRACKET CORN
Long Description
Warning Light Mounting Bracket Kit, Corner - Heavy-duty construction. Easy installation. For walls and outside corners. Replaces unsightly and hazardous makeshift supports. 1/2-inch, 3/4-inch, and 1-inch NPT pipe mount. Indoor and outdoor use. Type 3R rated.
Special Features
Corner Mount Bracket
Manufacturer Information
Manufacturers Part Number
LCMB2
Brand
Federal Signal
GTIN
00782979253709
UPC
782979253709
Taxonomies, Classifications, and Categories
Type
Mounting kit
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat