LP3M120R - Low Profile Warning Light Strobe Light Red 1/2 NPT

Federal Signal

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LP3M120R
Manufacturer
Federal Signal
Manufacturer's Part Number
LP3M-120R
Description
Low Profile Warning Light Strobe Light Red 1/2 NPT
Streamline Low Profile Strobe Light, 120VAC, Male Pipe Mount, Red - Available In 12-48VDC, 120VAC and 240VAC, LP3E Available In 120VAC Only. Surface Mount (S), Edison Mount (E), T-Mount (T), Integrated 1/2-Inch NPT Pipe Mount (P) or 1/2-Inch NPT Male Pipe Mount (M). Five Lens Colors: Amber, Blue, Clear, Green and Red. Screw-On Lens Provides Easy Access. Conformal Coated PCB. Type 4X, IP66 Enclosure. IP69K Compliant (Excludes Models LP3E and LP3T). PLC and Triac Compatible. Csa Certified. Ul and Cul Liste
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39111706 - Strobe or warning lights
UPC/GTIN
782979207832 / 00782979207832
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LP3M120R - Large Image
 
LP3M120R - Small Image
Attachments
 
 
LP3M120R - Specification Sheet
Other Links
 
 
LP3M120R - Other
 
LP3M120R - Other
 
LP3M120R - Other
Brochures
 
 
LP3M120R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.10
Voltage Rating
120VAC
Shape
Cylindrical
Material
Polycarbonate
Material, Color, and Finish
Color
Red
Style
Strobe
Dimensions and Weight
Size
5.82 H x 3.13 W x 3.13 D
Descriptions
Description
LOW PROFILE WARNING LIGHT STROBE LIGHT RED 1/2 NPT
extra long description
FED-SIG LP3M-120R STROBE LIGHT MALE
Product Type
Strobe Light Male Pipe MT 120VAC Red
Long Description
StreamLine Low Profile Strobe Light, 120VAC, Male Pipe Mount, Red - Available in 12-48VDC, 120VAC and 240VAC, LP3E available in 120VAC only. Surface mount (S), Edison mount (E), T-mount (T), integrated 1/2-inch NPT pipe mount (P) or 1/2-inch NPT male pipe mount (M). Five lens colors: Amber, Blue, Clear, Green and Red. Screw-on lens provides easy access. Conformal coated PCB. Type 4X, IP66 enclosure. IP69K compliant (excludes models LP3E and LP3T). PLC and triac compatible. CSA Certified. UL and cUL Liste
Special Features
Optional Dome Guard Model LP3G
Additional Information
average life
7,000
Light Source
Strobe Tube
Manufacturer Information
Brand
Federal Signal
Manufacturers Part Number
LP3M-120R
Model
LP3M
GTIN
00782979207832
UPC
782979207832
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Type
LOW PROFILE STROBE LIGHT
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
environmental conditions
-31 to 150
Mounting
1/2-Inch NPT Pipe Mount
Application
Indoor/Outdoor
nema rating
Type 4X, IP66, IP69K Enclosure
standard
UL Listed/cUL Listed/CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat