LP3P012048R - LP3P-012-048R

Federal Signal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LP3P012048R
Manufacturer
Federal Signal
Manufacturer's Part Number
LP3P-012-048R
Description
LP3P-012-048R
Streamline Low Profile Strobe Light, 12-48VDC, NPT Pipe Mount, Red - Available In 12-48VDC, 120VAC and 240VAC, LP3E Available In 120VAC Only. Surface Mount (S), Edison Mount (E), T-Mount (T), Integrated 1/2-Inch NPT Pipe Mount (P) or 1/2-Inch NPT Male Pipe Mount (M). Five Lens Colors: Amber, Blue, Clear, Green and Red. Screw-On Lens Provides Easy Access. Conformal Coated PCB. Type 4X, IP66 Enclosure. IP69K Compliant (Excludes Models LP3E and LP3T). PLC and Triac Compatible. Csa Certified. Ul and Cul List
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39111706 - Strobe or warning lights
UPC/GTIN
782979203315 / 00782979203315
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LP3P012048R - Large Image
 
LP3P012048R - Small Image
Attachments
 
 
LP3P012048R - Specification Sheet
Other Links
 
 
LP3P012048R - Other
 
LP3P012048R - Other
 
LP3P012048R - Other
Brochures
 
 
LP3P012048R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.44-0.10
Voltage Rating
12-48VDC
Shape
Cylindrical
Material
Polycarbonate
Material, Color, and Finish
Color
Red
Style
Strobe
Dimensions and Weight
Size
5.82 H x 3.13 W x 3.13 D
Descriptions
Long Description
StreamLine Low Profile Strobe Light, 12-48VDC, NPT Pipe Mount, Red - Available in 12-48VDC, 120VAC and 240VAC, LP3E available in 120VAC only. Surface mount (S), Edison mount (E), T-mount (T), integrated 1/2-inch NPT pipe mount (P) or 1/2-inch NPT male pipe mount (M). Five lens colors: Amber, Blue, Clear, Green and Red. Screw-on lens provides easy access. Conformal coated PCB. Type 4X, IP66 enclosure. IP69K compliant (excludes models LP3E and LP3T). PLC and triac compatible. CSA Certified. UL and cUL List
Special Features
PLC And Triac Compatible
extra long description
FED-SIG LP3P-012-048R STROBE PIPE M
Description
LP3P-012-048R
Product Type
Strobe Pipe Mount 12-48VDC Red
Additional Information
average life
4,000
Light Source
Strobe Tube
Manufacturer Information
Model
LP3P
Brand
Federal Signal
Manufacturers Part Number
LP3P-012-048R
GTIN
00782979203315
UPC
782979203315
Taxonomies, Classifications, and Categories
Type
LOW PROFILE STROBE LIGHT
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
environmental conditions
-31 to 150
Mounting
1/2-Inch NPT Pipe
Application
Indoor/Outdoor
nema rating
Type 4X, IP66, IP69K Enclosure
standard
UL Listed/cUL Listed/CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat